Motion
2040FZ2A-4.929 180T

FALK
2040FZ2A-4.929 180T

UltraMax® Inline Speed Reducer - Double Reduction, 4.929:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848163
MFR #2040FZ2A-4.929 180T
List Price$17,339.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-4.929 180T

UltraMax® Inline Speed Reducer - Double Reduction, 4.929:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848163
MFR #2040FZ2A-4.929 180T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,339.18/each for your price

Overview

Mfr description
2040FZ2A-4.929 180T ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Actual Ratio
    4.929:1
  • Ratio
    4.929:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • NEMA / IEC Frame Size
    180T
  • Housing Material
    Cast Iron
  • Accessories Included
    Motor Bracket & Input Coupling
  • Series
    2000
  • Nominal Ratio
    4.929:1
  • Manufacturer Product Page
  • UPC_NO
    782934242724
  • Weight
    447.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text