Motion
2040FZ2A-6.122 210T

FALK
2040FZ2A-6.122 210T

6.122:1 Reduction, 6.122:1 Ratio
Mi Item #04848169
MFR #2040FZ2A-6.122 210T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-6.122 210T

6.122:1 Reduction, 6.122:1 Ratio
Mi Item #04848169
MFR #2040FZ2A-6.122 210T

Mfr description
2040FZ2A-6.122 210T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in, 1343.66 mm
  • Housing Width
    15.0000 in;381 mm
  • NEMA / IEC Frame Size
    210T
  • Ratio
    6.122:1
  • Weight
    156.26 kg, 344.50 lb

Details

  • Manufacturer Catalog Number
    10291022
  • Manufacturer Upc Number
    782934243912
  • Reduction
    6.122:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934243912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)