Motion
2040FZ2A-7.368 180T

FALK
2040FZ2A-7.368 180T

UltraMax® Inline Speed Reducer - Double Reduction, 7.368:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848173
MFR #2040FZ2A-7.368 180T
Price$17,339.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-7.368 180T

UltraMax® Inline Speed Reducer - Double Reduction, 7.368:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848173
MFR #2040FZ2A-7.368 180T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,339.18/each

Specifications

Dimensions

  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in
  • Housing Width
    15.0000 in
  • NEMA / IEC Frame Size
    180T
  • Ratio
    7.368:1
  • Weight
    447.85 lbs

Details

  • Accessories Included
    Motor Bracket & Input Coupling
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    10291024
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934243950
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2040FZ2
  • UPC_NO
    782934243950

Overview

Mfr description
2040FZ2A-7.368 180T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought