Specifications
Dimensions
- Case Size2040
- Housing Height13.0000 in
- Housing Length52.9000 in
- Housing Width15.0000 in
- NEMA / IEC Frame Size180T
- Ratio9.158:1
- Weight344.50 lb
Details
- Manufacturer Upc Number782934244001
- SeriesULTRAMAX
- UPC_NO782934244001
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)