Motion
2040FZ2A-9.158 210T

FALK
2040FZ2A-9.158 210T

9.158:1 Reduction, 9.158:1 Ratio, C-Face Input Type
MI ITEM #04848179
MFR #2040FZ2A-9.158 210T
Price$17,386.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-9.158 210T

9.158:1 Reduction, 9.158:1 Ratio, C-Face Input Type
MI ITEM #04848179
MFR #2040FZ2A-9.158 210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,386.90/each

Specifications

Dimensions

  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in, 1343.66 mm
  • Housing Width
    15.0000 in;381 mm
  • Manufacturer Reducer Size
    2040
  • NEMA / IEC Frame Size
    210T
  • Ratio
    9.158:1
  • Weight
    156.26 kg, 344.50 lb

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    10291029
  • Manufacturer Upc Number
    782934244018
  • Reducer Type
    Concentric
  • Reduction
    9.158:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934244018

Overview

Mfr description
2040FZ2A-9.158 210T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought