Motion
2040FZ2A-9.158 280T

FALK
2040FZ2A-9.158 280T

9.158:1 Ratio, C-Face Input Type
MI ITEM #04848181
MFR #2040FZ2A-9.158 280T
List Price$17,902.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-9.158 280T

9.158:1 Ratio, C-Face Input Type
MI ITEM #04848181
MFR #2040FZ2A-9.158 280T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,902.30/each for your price

Overview

Mfr description
2040FZ2A-9.158 280T ULTRAMAX

Specifications

  • Ratio
    9.158:1
  • Actual Ratio
    9.158:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    280T
  • Series
    ULTRAMAX
  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in
  • Housing Width
    15.0000 in
  • Manufacturer Catalog Number
    10291030
  • Manufacturer Upc Number
    782934244032
  • UPC_NO
    782934244032
  • Weight
    390.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text