Motion
2040FZ3A-105.0 140T

FALK
2040FZ3A-105.0 140T

105.0:1 Reduction, 105.0:1 Ratio
MI ITEM #04848183
MFR #2040FZ3A-105.0 140T
Price$20,547.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ3A-105.0 140T

105.0:1 Reduction, 105.0:1 Ratio
MI ITEM #04848183
MFR #2040FZ3A-105.0 140T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,547.72/each

Specifications

Dimensions

  • Case Size
    2040
  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in
  • Housing Width
    15.0000 in
  • NEMA / IEC Frame Size
    140T
  • Ratio
    105:1
  • Weight
    153.31 kg, 338.00 lb

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    10138338
  • Manufacturer Upc Number
    782934244506
  • Reducer Type
    Concentric
  • Reduction
    105.0:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934244506

Overview

Mfr description
2040FZ3A-105.0 140T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought