Specifications
Dimensions
- Case Size2040
- NEMA / IEC Frame Size140T
- Ratio159.4:1
Details
- Manufacturer Catalog Number10138340
- Reduction159.4:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)