Overview
Mfr description
2040FZ3A-159.4 210T ULTRAMAX
Specifications
- Ratio159.4:1
- Actual Ratio159.4:1
- Input TypeC-Face
- Reduction159.4:1
- NEMA / IEC Frame Size210T
- Case Size2040
- Nominal Ratio159.4:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2040FZ3A-159.4 210T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data