Motion
2040FZ3A-38.08 140T

FALK
2040FZ3A-38.08 140T

38.08:1 Reduction, 38.08:1 Ratio
MI ITEM #04848192
MFR #2040FZ3A-38.08 140T
List Price$20,547.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ3A-38.08 140T

38.08:1 Reduction, 38.08:1 Ratio
MI ITEM #04848192
MFR #2040FZ3A-38.08 140T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,547.72/each for your price

Overview

Mfr description
2040FZ3A-38.08 140T ULTRAMAX

Specifications

  • Actual Ratio
    38.08:1
  • Ratio
    38.08:1
  • Reduction
    38.08:1
  • NEMA / IEC Frame Size
    140T
  • Case Size
    2040
  • Series
    ULTRAMAX
  • Housing Height
    13.0000 in
  • Housing Length
    1343.66 mm, 52.9000 in
  • Housing Width
    15.0000 in;381 mm
  • Manufacturer Catalog Number
    10289593
  • Manufacturer Upc Number
    782934244353
  • UPC_NO
    782934244353
  • Weight
    153.31 kg, 338.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text