Motion
204UCBN2A12 N

FALK
204UCBN2A12 N

12:1 Ratio, Inline Adapter Input Type, 1.1250 in Output Shaft Diameter
Mi Item #04848213
MFR #204UCBN2A12 N
Price$3,628.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A12 N

12:1 Ratio, Inline Adapter Input Type, 1.1250 in Output Shaft Diameter
Mi Item #04848213
MFR #204UCBN2A12 N

Mfr description
204UCBN2A12 N ULTRAMITE 12.54:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,628.22/each

Specifications

Dimensions

  • Case Size
    204
  • Maximum Output RPM
    145 rpm
  • Maximum Output Torque
    73.4 N-m;650
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.0000 in
  • Ratio
    12:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    2224 N, 500 lbf
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    650 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)