Motion
204UCBN2A22 A B ULTRAMITE

FALK
204UCBN2A22 A B ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 22:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Cast Iron Housing Material
MI ITEM #04848231
MFR #204UCBN2A22 A B ULTRAMITE
Price$4,369.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A22 A B ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 22:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Cast Iron Housing Material
MI ITEM #04848231
MFR #204UCBN2A22 A B ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,369.33/each

Specifications

Dimensions

  • Housing Dimensions
    10.598 x 8.03 x 8.19 in
  • Housing Height
    8.19 in
  • Housing Length
    10.598 in
  • Housing Width
    8.03 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    204
  • Maximum Output RPM
    159.000 @ 3500 rpm input
  • Maximum Output Torque
    2740 in-lbs @ 159 rpm
  • Ratio
    22:1
  • Weight
    47.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    7.170 hp @ 3500 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934316883

Overview

Mfr description
204UCBN2A22 A B ULTRAMITE 22.00:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought