Motion
204UCBN2A28 N ULTRAMITE

FALK
204UCBN2A28 N ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 27.30:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Cast Iron Housing Material
MI ITEM #04848237
MFR #204UCBN2A28 N ULTRAMITE
Price$3,628.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A28 N ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 27.30:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Cast Iron Housing Material
MI ITEM #04848237
MFR #204UCBN2A28 N ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,628.22/each

Specifications

Dimensions

  • Housing Dimensions
    10.598 x 8.03 x 8.19 in
  • Housing Height
    8.19 in
  • Housing Length
    10.598 in
  • Housing Width
    8.03 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    204
  • Maximum Output RPM
    125.000 @ 3500 rpm input
  • Maximum Output Torque
    2850 in-lbs @ 125 rpm
  • Ratio
    28:1
  • Weight
    49.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    6.010 hp @ 3500 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934316944

Overview

Mfr description
204UCBN2A28 N ULTRAMITE 27.30:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought