Motion
204UCBN2A3.6 A_D

FALK
204UCBN2A3.6 A_D

3.6:1 Ratio, Motor Adapter Input Type
Mi Item #04848239
MFR #204UCBN2A3.6 A_D
Price$4,353.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A3.6 A_D

3.6:1 Ratio, Motor Adapter Input Type
Mi Item #04848239
MFR #204UCBN2A3.6 A_D

Mfr description
204UCBN2A3.6 A D ULTRAMITE 3.585:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,353.86/each

Specifications

Dimensions

  • Output Size
    2.0000 in
  • Ratio
    3.6:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)