Motion
204UCBN2A32 A_A

FALK
204UCBN2A32 A_A

32:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848241
MFR #204UCBN2A32 A_A
Price$3,772.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A32 A_A

32:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848241
MFR #204UCBN2A32 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,772.02/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    204
  • Input Size
    1.5000 in
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    880
  • NEMA / IEC Frame Size
    143T
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    32:1
  • Shaft Length
    2.0000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    880 in-lb

Overview

Mfr description
204UCBN2A32 A A ULTRAMITE 32.19:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought