Motion
204UCBN2A32 A_C

FALK
204UCBN2A32 A_C

32:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #04848243
MFR #204UCBN2A32 A_C
List Price$4,218.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A32 A_C

32:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #04848243
MFR #204UCBN2A32 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,218.84/each for your price

Overview

Mfr description
204UCBN2A32 A C ULTRAMITE 32.19:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    32.25:1
  • Ratio
    32:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    2.0000 in
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    54 rpm
  • Maximum Output Torque
    10000
  • Series
    UltraMax
  • Nominal Ratio
    32:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    10000 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text