Motion
204UCBN2A36 A_C

FALK
204UCBN2A36 A_C

36:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
Mi Item #04848246
MFR #204UCBN2A36 A_C
Price$4,353.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A36 A_C

36:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
Mi Item #04848246
MFR #204UCBN2A36 A_C

Mfr description
204UCBN2A36 A C ULTRAMITE 35.25:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,353.86/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    204
  • Input Size
    2.1250 in
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    170 N-m;1500
  • Output Size
    2.0000 in
  • Ratio
    36:1
  • Service Factor
    1.5
  • Shaft Length
    101.60 mm;4.0000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Torque Rating (in-lb)
    1500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)