Motion
204UCBN2A45 N

FALK
204UCBN2A45 N

5:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848251
MFR #204UCBN2A45 N
List Price$3,515.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A45 N

5:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848251
MFR #204UCBN2A45 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,515.71/each for your price

Overview

Mfr description
204UCBN2A45 N ULTRAMITE 43.20:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    4.71:1
  • Ratio
    5:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    204
  • Maximum Output RPM
    370 rpm
  • Maximum Output Torque
    28.25 N-m;250
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    5:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    250 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text