Motion
204UCBN2A50 A_B

FALK
204UCBN2A50 A_B

5:1 Ratio, Hollow Bore Input Type
Mi Item #04848259
MFR #204UCBN2A50 A_B
Price$3,495.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A50 A_B

5:1 Ratio, Hollow Bore Input Type
Mi Item #04848259
MFR #204UCBN2A50 A_B

Mfr description
204UCBN2A50 A B ULTRAMITE 48.15:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,495.47/each

Specifications

Dimensions

  • Case Size
    204
  • Maximum Output Torque
    1000 N-m;8850
  • Output Size
    50 mm
  • Ratio
    50:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Planetary
  • Series
    Series 2000
  • Torque Rating (in-lb)
    8850 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)