Motion
204UCBN2A50 N

FALK
204UCBN2A50 N

5:1 Ratio, Inline Adapter Input Type
MI ITEM #04848261
MFR #204UCBN2A50 N
Your Price$2,929.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A50 N

5:1 Ratio, Inline Adapter Input Type
MI ITEM #04848261
MFR #204UCBN2A50 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,929.76/each(List $3,515.71)

Overview

Mfr description
204UCBN2A50 N ULTRAMITE 48.15:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    5.18:1
  • Ratio
    5:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    28 N-m;250
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1000 N, 225 lbf
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    250 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text