Motion
204UCBN2A56 A_C

FALK
204UCBN2A56 A_C

15:1 Ratio, Motor Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04848264
MFR #204UCBN2A56 A_C
List Price$4,218.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN2A56 A_C

15:1 Ratio, Motor Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04848264
MFR #204UCBN2A56 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,218.84/each for your price

Overview

Mfr description
204UCBN2A56 A C ULTRAMITE 54.00:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    14.56:1
  • Ratio
    15:1
  • Input Type
    Motor Adapter
  • Bore Diameter
    2.5000 in, 63.50 mm
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    56C
  • Max Input Horsepower
    7.457 kW;10 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    15:1
  • Thermal Horsepower Rating
    10 hp
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text