Overview
Mfr description
204UCBN2A56 N ULTRAMITE 54.00:1
Specifications
- Reducer TypeHelical
- Ratio56:1
- Actual Ratio56.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Case Size204
- Nominal Ratio56:1
- SeriesSeries 2000
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data