Motion
204UCBN3A100 A_A

FALK
204UCBN3A100 A_A

100:1 Reduction, 100:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848275
MFR #204UCBN3A100 A_A
Price$4,541.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN3A100 A_A

100:1 Reduction, 100:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848275
MFR #204UCBN3A100 A_A

Mfr description
204UCBN3A100 A A ULTRAMITE 96.52:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,541.90/each

Specifications

Dimensions

  • Case Size
    204
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    170 N-m;1500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    100:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    0.33 hp
  • Reducer Type
    Helical
  • Reduction
    100:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    1500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)