Motion
204UCBN3A100 A_B

FALK
204UCBN3A100 A_B

103.88:1 Reduction, 103.88:1 Ratio, C-Face Input Type, 1.2500 in Input Size, 50.80 mm, 2.0000 in Output Shaft Diameter, Any Mounting Direction, Cast Iron Housing Material
MI ITEM #04848276
MFR #204UCBN3A100 A_B
Price$4,541.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN3A100 A_B

103.88:1 Reduction, 103.88:1 Ratio, C-Face Input Type, 1.2500 in Input Size, 50.80 mm, 2.0000 in Output Shaft Diameter, Any Mounting Direction, Cast Iron Housing Material
MI ITEM #04848276
MFR #204UCBN3A100 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,541.90/each

Specifications

Dimensions

  • Case Size
    090
  • Input Size
    1.2500 in
  • Maximum Output RPM
    16.8 rpm
  • Maximum Output Torque
    135.6 N-m;1200
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • Output Size
    2.0000 in
  • Ratio
    103.88:1
  • Service Factor
    1.0
  • Weight
    27.5 lb

Details

  • Case Included
    No
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Max Input Horsepower
    0.33 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Bushing Bore
  • Overhung Load Capacity
    3892.2 N, 875.0 lbf
  • Reducer Type
    Planetary
  • Reduction
    103.88:1
  • Series
    Series 2000
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1200.0 in-lb

Overview

Mfr description
204UCBN3A100 A B ULTRAMITE 96.52:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought