Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Output Shaft Diameter1.2500 in, 31.75 mm
- Output Size1.2500 in
- Ratio112:1
Details
- Input TypeC-Face
- Reducer TypeConcentric
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)