Overview
Mfr description
204UCBN3A112 N ULTRAMITE 115.80:1
Specifications
- Reducer TypeConcentric
- Ratio11.2:1
- Actual Ratio11.2:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Nominal Ratio11.2:1
- SeriesUltraMax
- Output Bore TypeKeyed Hollow Bore
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data