Motion
204UCBN3A125 A_B

FALK
204UCBN3A125 A_B

151.71:1 Ratio, Hollow Bore Input Type, 1.2500 in Input Size
MI ITEM #04848282
MFR #204UCBN3A125 A_B
List Price$4,401.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN3A125 A_B

151.71:1 Ratio, Hollow Bore Input Type, 1.2500 in Input Size
MI ITEM #04848282
MFR #204UCBN3A125 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,401.08/each for your price

Overview

Mfr description
204UCBN3A125 A B ULTRAMITE 130.50:1

Specifications

  • Reducer Type
    Worm
  • Ratio
    151.71:1
  • Actual Ratio
    125.03:1
  • Input Type
    Hollow Bore
  • Input Size
    1.2500 in
  • Maximum Output Torque
    6000
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    125:1
  • Series
    Omnibox
  • Torque Rating (in-lb)
    6000 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text