Motion
204UCBN3A180 N

FALK
204UCBN3A180 N

180:1 Reduction, 180:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 2.0000 in Output Shaft Diameter
Mi Item #04848289
MFR #204UCBN3A180 N
Price$4,499.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN3A180 N

180:1 Reduction, 180:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 2.0000 in Output Shaft Diameter
Mi Item #04848289
MFR #204UCBN3A180 N

Mfr description
204UCBN3A180 N ULTRAMITE 172.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,499.88/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    180:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Reduction
    180:1
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)