Motion
204UCBN3A56.A_B

FALK
204UCBN3A56.A_B

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04848294
MFR #204UCBN3A56.A_B
Your Price$3,667.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN3A56.A_B

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04848294
MFR #204UCBN3A56.A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,667.56/each(List $4,401.08)

Overview

Mfr description
204UCBN3A56 A B ULTRAMITE 58.38:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    15.03:1
  • Ratio
    15:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    90.4 N-m;800
  • Max Input Horsepower
    1.1186 kW;1.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    15:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    800 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text