Motion
204UCBN3A63.N

FALK
204UCBN3A63.N

63:1 Reduction, 63:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, Solid Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04848300
MFR #204UCBN3A63.N
Price$4,499.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN3A63.N

63:1 Reduction, 63:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, Solid Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04848300
MFR #204UCBN3A63.N

Mfr description
204UCBN3A63 N ULTRAMITE 64.29:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,499.88/each

Specifications

Dimensions

  • Case Size
    204
  • Input Size
    1.1250 in
  • Maximum Output RPM
    27.6 rpm
  • Maximum Output Torque
    3200
  • NEMA / IEC Frame Size
    182TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    63:1
  • Service Factor
    1.0
  • Shaft Length
    2.3800 in
  • Weight
    78 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    204UCBN3A63.N
  • Manufacturer Upc Number
    662468301198
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1150 lbf
  • Reducer Type
    Concentric Helical
  • Reduction
    63:1
  • Sealing Type
    Nitrile
  • Series
    ULTRAMAX
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    3200 in-lb
  • UPC_NO
    662468301198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)