Motion
204UCBN3A71.A B ULTRAMITE

FALK
204UCBN3A71.A B ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 73.95:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04848302
MFR #204UCBN3A71.A B ULTRAMITE
List Price$4,401.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN3A71.A B ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 73.95:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04848302
MFR #204UCBN3A71.A B ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,401.08/each for your price

Overview

Mfr description
204UCBN3A71 A B ULTRAMITE 73.95:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    73.95:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    204
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    49.000 @ 3500 rpm input
  • Maximum Output Torque
    2570 in-lbs @ 49 rpm
  • Housing Dimensions
    10.598 x 8.03 x 8.19 in
  • Max Input Horsepower
    2.030 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    8.19 in
  • Housing Length
    10.598 in
  • Housing Width
    8.03 in
  • UPC_NO
    782934327223
  • Weight
    53.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text