Motion
204UCBN3A71.N

FALK
204UCBN3A71.N

75:1 Ratio, Inline Adapter Input Type
Mi Item #04848304
MFR #204UCBN3A71.N
Price$4,499.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN3A71.N

75:1 Ratio, Inline Adapter Input Type
Mi Item #04848304
MFR #204UCBN3A71.N

Mfr description
204UCBN3A71 N ULTRAMITE 73.95:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,499.88/each

Specifications

Dimensions

  • Maximum Output Torque
    1412.3 N-m;12500
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    2.0000 in
  • Ratio
    71:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    2.24 hp
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    12500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)