Motion
204UCBN3A80.A_A

FALK
204UCBN3A80.A_A

80:1 Ratio, C-Face Input Type, 50.80 mm, 2.0000 in Output Shaft Diameter
MI ITEM #04848305
MFR #204UCBN3A80.A_A
List Price$4,401.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN3A80.A_A

80:1 Ratio, C-Face Input Type, 50.80 mm, 2.0000 in Output Shaft Diameter
MI ITEM #04848305
MFR #204UCBN3A80.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,401.08/each for your price

Overview

Mfr description
204UCBN3A80 A A ULTRAMITE 80.40:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    80:1
  • Actual Ratio
    79.16:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • NEMA / IEC Frame Size
    180
  • Case Size
    204
  • Nominal Ratio
    80:1
  • Series
    Series 2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text