Overview
Mfr description
204UCBN3A80 A B ULTRAMITE 80.40:1
Specifications
- Reducer TypeHelical
- Ratio75:1
- Actual Ratio75.52:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size143T
- Nominal Ratio75:1
- SeriesSeries 612
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data