Specifications
Dimensions
- Case Size204
- Maximum Output RPM22 rpm
- NEMA / IEC Frame Size180
- Ratio80:1
Details
- Input TypeC-Face
- Manufacturer Catalog Number2480P7
- Reducer TypeHelical
- SeriesSeries 612
- Standards MetRoHS Compliant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)