Motion
204UCBN4A225A_A

FALK
204UCBN4A225A_A

22.5:1 Reduction, 22.5:1 Ratio, Motor Adapter Input Type
MI ITEM #04848309
MFR #204UCBN4A225A_A
List Price$7,160.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN4A225A_A

22.5:1 Reduction, 22.5:1 Ratio, Motor Adapter Input Type
MI ITEM #04848309
MFR #204UCBN4A225A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,160.04/each for your price

Overview

Mfr description
204UCBN4A225 A A ULTRAMITE 232.8:1

Specifications

  • Ratio
    22.5:1
  • Actual Ratio
    22.5:1
  • Input Type
    Motor Adapter
  • Reduction
    22.5:1
  • Case Size
    204
  • Nominal Ratio
    22.5:1
  • Series
    2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text