Motion
204UCBN4A250A_A

FALK
204UCBN4A250A_A

25:1 Ratio, C-Face Input Type
MI ITEM #04848310
MFR #204UCBN4A250A_A
List Price$7,160.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN4A250A_A

25:1 Ratio, C-Face Input Type
MI ITEM #04848310
MFR #204UCBN4A250A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,160.04/each for your price

Overview

Mfr description
204UCBN4A250 A A ULTRAMITE 260.5:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    25.63:1
  • Ratio
    25:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    56C
  • Case Size
    204
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    150 N-m;1328
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    25:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1328 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text