Motion
204UCBN4A300A_A

FALK
204UCBN4A300A_A

305.72:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04848312
MFR #204UCBN4A300A_A
Price$7,389.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN4A300A_A

305.72:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04848312
MFR #204UCBN4A300A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,389.16/each

Specifications

Dimensions

  • Case Size
    204
  • Maximum Output RPM
    58 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Ratio
    300:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612

Overview

Mfr description
204UCBN4A300 A A ULTRAMITE 305.7:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought