Motion
204UCBN4A360A_A

FALK
204UCBN4A360A_A

360:1 Reduction, 360:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
Mi Item #04848313
MFR #204UCBN4A360A_A
Price$7,389.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN4A360A_A

360:1 Reduction, 360:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
Mi Item #04848313
MFR #204UCBN4A360A_A

Mfr description
204UCBN4A360 A A ULTRAMITE 362.3:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,389.16/each

Specifications

Dimensions

  • Case Size
    204
  • Maximum Output RPM
    4.86 rpm
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    360:1

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    204UCBN4A360A
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric Helical
  • Reduction
    360:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)