Motion
204UCBN4A400A_A

FALK
204UCBN4A400A_A

4:1 Ratio, Hollow Bore Input Type, 101.60 mm, 4.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848314
MFR #204UCBN4A400A_A
Price$7,389.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN4A400A_A

4:1 Ratio, Hollow Bore Input Type, 101.60 mm, 4.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848314
MFR #204UCBN4A400A_A

Mfr description
204UCBN4A400 A A ULTRAMITE 416.8:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,389.16/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in, 101.60 mm
  • Case Size
    204
  • Maximum Output Torque
    600 N-m;5310
  • NEMA / IEC Frame Size
    143T
  • Output Shaft Diameter
    4.0000 in, 101.60 mm
  • Output Size
    1.5000 in
  • Ratio
    400:1
  • Shaft Length
    3.5000 in

Details

  • Housing Material
    Cast Iron
  • Input Type
    Hollow Bore
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Torque Rating (in-lb)
    5310 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)