Motion
204UCFN2A11 A_C

FALK
204UCFN2A11 A_C

11:1 Reduction, 11:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848315
MFR #204UCFN2A11 A_C
List Price$4,512.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A11 A_C

11:1 Reduction, 11:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848315
MFR #204UCFN2A11 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,512.55/each for your price

Overview

Mfr description
204UCFN2A11 A C ULTRAMITE 10.89:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    11.00:1
  • Ratio
    11:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    11:1
  • NEMA / IEC Frame Size
    56C
  • Case Size
    204
  • Maximum Output RPM
    159 rpm
  • Max Input Horsepower
    0.75 hp
  • Input Style
    NEMA C-Face
  • Series
    Series 2000
  • Nominal Ratio
    11:1
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text