Overview
Mfr description
204UCFN2A11 A D ULTRAMITE 10.89:1
Specifications
- Reducer TypeHelical
- Ratio11:1
- Actual Ratio11.12:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size143T/145T
- Nominal Ratio11:1
- SeriesUltraMax
- Output Bore TypeHollow Bore with Keyway
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data