Motion
204UCFN2A12 A_C

FALK
204UCFN2A12 A_C

12.5:1 Reduction, 12.5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04848320
MFR #204UCFN2A12 A_C
Price$4,656.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A12 A_C

12.5:1 Reduction, 12.5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04848320
MFR #204UCFN2A12 A_C

Mfr description
204UCFN2A12 A C ULTRAMITE 12.54:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,656.93/each

Specifications

Dimensions

  • Case Size
    204
  • Maximum Output RPM
    139 rpm
  • Maximum Output Torque
    73.44 N-m;650
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    12:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Planetary
  • Reduction
    12.5:1
  • Series
    UCFN
  • Torque Rating (in-lb)
    650 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)