Motion
204UCFN2A16 A_B

FALK
204UCFN2A16 A_B

15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848327
MFR #204UCFN2A16 A_B
Price$3,933.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A16 A_B

15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848327
MFR #204UCFN2A16 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,933.52/each

Specifications

Dimensions

  • Bore Diameter
    1.6000 in, 40.64 mm
  • Case Size
    204
  • Maximum Output RPM
    115 rpm
  • Maximum Output Torque
    880
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    16:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 kW;1 hp
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Reducer Type
    Planetary
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    880 in-lb

Overview

Mfr description
204UCFN2A16 A B ULTRAMITE 16.31:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought