Motion
204UCFN2A16 A_C

FALK
204UCFN2A16 A_C

15:1 Ratio, Motor Adapter Input Type, 1.6250 in Input Size
MI ITEM #04848328
MFR #204UCFN2A16 A_C
List Price$4,512.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A16 A_C

15:1 Ratio, Motor Adapter Input Type, 1.6250 in Input Size
MI ITEM #04848328
MFR #204UCFN2A16 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,512.55/each for your price

Overview

Mfr description
204UCFN2A16 A C ULTRAMITE 16.31:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    15:1
  • Actual Ratio
    15.03:1
  • Input Type
    Motor Adapter
  • Input Size
    1.6250 in
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Series
    Series 612
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text