Motion
204UCFN2A16 N

FALK
204UCFN2A16 N

15:1 Ratio, Inline Adapter Input Type
MI ITEM #04848329
MFR #204UCFN2A16 N
List Price$3,770.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A16 N

15:1 Ratio, Inline Adapter Input Type
MI ITEM #04848329
MFR #204UCFN2A16 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,770.81/each for your price

Overview

Mfr description
204UCFN2A16 N ULTRAMITE 16.31:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    15:1
  • Actual Ratio
    15.03:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    116 rpm
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    890 lbf
  • Nominal Ratio
    15:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    3 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text