Motion
204UCFN2A18 A_B

FALK
204UCFN2A18 A_B

18:1 Ratio, Motor Adapter Input Type, 1.1250 in Output Shaft Diameter
Mi Item #04848331
MFR #204UCFN2A18 A_B
Price$3,933.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A18 A_B

18:1 Ratio, Motor Adapter Input Type, 1.1250 in Output Shaft Diameter
Mi Item #04848331
MFR #204UCFN2A18 A_B

Mfr description
204UCFN2A18 A B ULTRAMITE 17.39:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,933.52/each

Specifications

Dimensions

  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    108 N-m;953
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.2500 in
  • Ratio
    18:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1000 lbf
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    3.3 hp
  • Torque Rating (in-lb)
    953 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)