Motion
204UCFN2A18 A_C

FALK
204UCFN2A18 A_C

18:1 Reduction, 18:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848332
MFR #204UCFN2A18 A_C
List Price$4,512.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A18 A_C

18:1 Reduction, 18:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848332
MFR #204UCFN2A18 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,512.55/each for your price

Overview

Mfr description
204UCFN2A18 A C ULTRAMITE 17.39:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    18.00:1
  • Ratio
    18:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    18:1
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    110.7 N-m;980
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    3892.2 N, 875 lbf
  • Series
    Series 612
  • Nominal Ratio
    18:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    3.5 hp
  • Torque Rating (in-lb)
    980 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text