Motion
204UCFN2A18 N

FALK
204UCFN2A18 N

18:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848333
MFR #204UCFN2A18 N
List Price$3,770.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A18 N

18:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848333
MFR #204UCFN2A18 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,770.81/each for your price

Overview

Mfr description
204UCFN2A18 N ULTRAMITE 17.39:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    18:1
  • Actual Ratio
    18.01:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Bore Diameter
    1.8000 in, 45.72 mm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    18:1
  • Series
    UltraMax
  • Manufacturer Catalog Number
    204UCFN2A18 N
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text