Motion
204UCFN2A20 A_C

FALK
204UCFN2A20 A_C

20:1 Ratio, Motor Adapter Input Type
MI ITEM #04848336
MFR #204UCFN2A20 A_C
Price$4,656.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A20 A_C

20:1 Ratio, Motor Adapter Input Type
MI ITEM #04848336
MFR #204UCFN2A20 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,656.93/each

Specifications

Dimensions

  • Case Size
    204
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.2500 in
  • Ratio
    20:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Concentric
  • Series
    Series 15
  • Torque Rating (in-lb)
    220 ft-lb

Overview

Mfr description
204UCFN2A20 A C ULTRAMITE 20.61:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought